Categories
Batteries
Electrical Boxes
Electrical Box Covers
DC Link Chokes
Filters
Fittings
Grips
Insulators
Power Factor Correction Capacitors
Power Centers
Plugs & Receptacles
Power Supplies
Power Strips
Jacks
Line Reactors
Surge Protective Devices (SPDs)
Safety Switches
Switches
Transformers
Isolators
Multimeters
Bus Drops
Cable Entries
Conduit Mounts
Conduit Outlet Bodies
Couplers
Wireholders
-
RS-75-24Mean Well Power Supplies, G3 SeriesItem NumberRS-75-24MFG Item NumberRS-75-24SeriesG3Product DescriptionPower SupplySpecifications
Specifications Power 75 W Input Voltage (AC) 88-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 3.2 A Number of Outputs 1 Mounting Panel Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 85 % Operating Temperature -13-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
RS-100-12Mean Well Power Supplies, G3 SeriesItem NumberRS-100-12MFG Item NumberRS-100-12SeriesG3Product DescriptionPower SupplySpecifications
Specifications Power 100 W Input Voltage (AC) 88-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 12 VDC Output VDC 12 VDC Output Current 8.5 A Number of Outputs 1 Mounting Panel Enclosed Yes Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Efficiency % 81 % Operating Temperature -13~158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Nominal Output VDC
In Stock
RoHS
Approvals
Output VDC
Output Current
Power
Encapsulated
Power Factor Correction
Parallel Operation
Remote Sensing
Remote On/Off Control
Efficiency %
Operating Temperature